Apply to be a TradeMaster!
Main product image of Air Pressure Sensing Switch
Magnifying glass
Hover image to zoom
Air Pressure Sensing Switch
Magnifying glass
Hover image to zoom
$93.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Model DDP-109 is a general purpose proving switch designed for HvAC and Energy Management applications. the DDP-109 provides dual switching action: two separately-operated, independently-adjustable SPDT snap-acting switches are mounted on a common foot bracket. Differential pressures up to 2 inches w.c. can be measured. Because the two snap switches are set independently, an adjustable "deadband" can be established for control circuits requiring both high and low actuation points. Many control and alarm functions are possible: for instance, monitor two pressure sources and sense the differential for actuation at two independent set points. Each of the two plated housings contains a diaphragm, a calibration spring and a snap-acting SPDT switch. there are two low pressure sample connections (one for each switch assembly), and a common high pressure sample connection (located on the foot bracket between the two low pressure connections). All three sample connections accept 1/4" OD metallic tubing via integral compression ferrule and nut fittings. An enclosure cover is provided for each switch assembly to guard against accidental contact with the live switch terminal screws and the set point adjusting screws. the enclosure covers accept a 1/2" conduit connection.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy