Apply to be a TradeMaster!
Main product image of SPDT Fixed Point Air Pressure Sensing Switch with Barbed Connector (.03" W.C.)
Magnifying glass
Hover image to zoom

SPDT Fixed Point Air Pressure Sensing Switch with Barbed Connector (.03" W.C.)

SKU:
DFS-301-112
Rating:
(1)
Q&A:
(0)
SPDT Fixed Point Air Pressure Sensing Switch with Barbed Connector (.03" W.C.)
Magnifying glass
Hover image to zoom
$61.04 each
In Stock
In Stock
Get 11 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
Model DFS-301-112 is an airflow proving switch designed for duct heater, oven, and other HVAC or Energy Management applications where an open-mounted, nonadjustable switch is desirable. It is especially suitable for surface-mounting in areas where internal access is limited. It can be used to sense positive, negative, or differential air pressure. The DFS-301-112 is equipped with a convenient barbed sample line connector that accepts flexible tubing.

Specs

–
Setpoint Range:

.03" to .02" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

1/4" Quick-Connect Male

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Features:

Two barbed ¼" connectors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great With Home Dryer

I'm using this to trigger the opening of a fresh air intake damper in a very small laundry room (18 SF). I was concerned that it wouldn't be sensitive enough, but it works fine.
Tom
Monterey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy