Apply to be a TradeMaster!
Main product image of SPDT Fixed Point Air Pressure Sensing Switch with Delay Timer (.05" W.C.)
Magnifying glass
Hover image to zoom

SPDT Fixed Point Air Pressure Sensing Switch with Delay Timer (.05" W.C.)

SKU:
FS-751-337
Rating:
(5)
Q&A:
(2)
SPDT Fixed Point Air Pressure Sensing Switch with Delay Timer (.05" W.C.)
Magnifying glass
Hover image to zoom
$142.06 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
.05"WC SPDT W/DELAY TIMER

Specs

–
Setpoint Range:

.1" to 10" WC

Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

Screw Terminals

Operating Temp Range:

-40°F to 180°F

Mount:

Diaphragm Vertical

Features:

Delay Timer
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
4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect part

Worked as designed
Mark
Bloomington IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IT WORKS

REPLACE MADE EASY USING SUPPLY HOUSE
RICHARD
LONG ISLAND , NEW YORK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SPDT Fixed Point Air Pressure Sensing Switch

Easy install. works great.
chip27
new jersey
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

part was good and the right one ,thanks

the part was pay'ed for two day delivery date was not here until monday afternoon late , five or six day's later , but it was the right part , p.s. ups drop the ball,
marty
cleveland tx.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly like the origonal

My gas drier has a long vent run using the "FS-751-385". This product was an exact replacement at about half the price. Great Value! Glenn SeniorTechGroup.com
Glenn
Phoenixville, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: WILL THIS MODEL FS-751-385, WORK THE SAME AS MODEL FS-751-185?

Asked by RICK 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The correct cross reference for model FS-751-185 would be SKU: FS-751-337. Here is a link: http://www.supplyhouse.com/Cleveland-Controls-FS-751-337-SPDT-Fixed-Point-Air-Pressure-Sensing-Switch-with-Delay-Timer-05-W-C

Was this review helpful to you?

Q: wiring diagram for FS 751-385 pressure switch

Asked by Owner LB Home Maint. 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The diagram can be found here : http://www.unicontrolinc.com/test_cleveland_controls/assets/pdf/FS-751-337.00.pdf

Was this review helpful to you?