Apply to be a TradeMaster!
Main product image of Air Flow Pressure Sensing Switch (1"W.C.)
Magnifying glass
Hover image to zoom

Air Flow Pressure Sensing Switch (1"W.C.)

SKU:
NS2-0097-00
Rating:
(0)
Q&A:
(0)
Air Flow Pressure Sensing Switch (1"W.C.)
Magnifying glass
Hover image to zoom
$66.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Standard Diaphragm
Product Highlight: Max Pressure
14" W.C.

Description

–
Series NS2 Air Flow Pressure Sensing Switches are designed with sturdy, contaminant-free construction, to provide low cost, high accuracy and reliability. NS2 switches offer a narrow switching differential and low set point tolerance over a wide operating temperature and set point range. They can be used to sense positive, negative or differential air pressure. Factorycalibrated set points are available from 0.05" to 10.0"w.c.

The glass-filled polycarbonate body of the switch provides a high degree of stability and accommodates many sample line connector options. The high and low pressure ports are color-coded for ease of identification. Port, bracket, and terminal orientations can be specified. The integral snap-acting switch mechanism (patent pending) is available in SPNO, SPNC, and SPDT terminal configurations.

Specs

–
Max Pressure:

14" W.C.

Water Column ("WC):

1"

Electric Connection:

Standard Quick-Connect Terminals: ¼" x 0.032

Operating Temp Range:

-40°F to 190°F

Mount:

Standard Diaphragm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy