Apply to be a TradeMaster!
Main product image of OEM Pressure Sensing Switch (.45" W.C.)
Magnifying glass
Hover image to zoom

OEM Pressure Sensing Switch (.45" W.C.)

SKU:
NS2-0111-00
Rating:
(0)
Q&A:
(0)
OEM Pressure Sensing Switch (.45" W.C.)
Magnifying glass
Hover image to zoom
$50.13 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Diaphragm Vertical

Description

–
Series NS2 Air Flow Pressure Sensing Switches are designed with sturdy, contaminant-free construction, to provide low cost, high accuracy and reliability. NS2 switches offer a narrow switching differential and low set point tolerance over a wide operating temperature and set point range. They can be used to sense positive, negative or differential air pressure. Factory calibrated set points are available from 0.05" to 10.0"w.c.

Specs

–
Setpoint Range:

.05" to 10" WC

Switch:

SPDT

Electric Connection:

1/4" Quick-Connect Male

Operating Temp Range:

-40°F to 190°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy