Apply to be a TradeMaster!
Main product image of OEM Pressure Sensing Switch
Magnifying glass
Hover image to zoom

OEM Pressure Sensing Switch

SKU:
NS2-0113-00
Rating:
(0)
Q&A:
(0)
OEM Pressure Sensing Switch
Magnifying glass
Hover image to zoom
$58.00 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
Series NS2 is a family of reliable, economical switches with field-adjustable or factory-calibrated set points between 0.05"wc and 10"wc. They can sense positive, negative, or differential air pressure. These switches have a compact, glass-filled polycarbonate switch body with an integral snap switch. The narrow switching differential allows set point tolerance over a broad range of operating temperature and set point ranges. These low cost switches are especially sturdy and contaminant free for high accuracy and maximum reliability. NS2 switches are the ideal solution for most high volume OEM applications.

Specs

–
Setpoint Range:

.12" to 4" WC

Max Pressure (PSI):

1

Switch:

SPDT

Electric Connection:

1/4" Quick-Connect Male

Operating Temp Range:

-40°F to 190°F

Mount:

Diaphragm Vertical

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy