Apply to be a TradeMaster!
Main product image of SPDT Air Pressure Switch w/ 0.52" WC
Magnifying glass
Hover image to zoom

SPDT Air Pressure Switch w/ 0.52" WC

SKU:
NS2-0421-00
Rating:
(2)
Q&A:
(0)
SPDT Air Pressure Switch w/ 0.52" WC
Magnifying glass
Hover image to zoom
NS2-0421-00 has been discontinued
Discontinued September 6, 2025
This product was discontinued by the manufacturer.

Description

–
The NS2 Switch has a glass-filled polycarbonate housing containing a sensing diaphragm and an integral snap-acting switch with three male 90° quick-connect terminals. The switch can be actuated by a pressure or vacuum air flow or the differential between two air flows. The field adjustable set point range of the switch is 0.10"w.c. to 10.0"w.c. Using the switch accessories contained in this kit, the NS2 switch can be applied to a wide variety of residential and light commercial HVAC applications.

Specs

–
Setpoint:

0.52" WC

Switch:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product worked great

I had to replace the bracket that came with this product with the one on the original pressure switch so it would mount correctly, but other than that the pressure switch works great as a replacement of the one that broke on my furnace. I'm glad it came with the 1/8" hose barb to 1/8" npt connector because I couldn't find one at any store.
Felipe
Houston, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement RSS-495-421

This air pressure switch work perfectly. It's a direct replacement for my old RSS-495-421 air pressure switch
Duy
Philadelphia, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?