Apply to be a TradeMaster!
Main product image of Pneumatic Sensing Switch (.15" - 2.0" W.C.)
Magnifying glass
Hover image to zoom

Pneumatic Sensing Switch (.15" - 2.0" W.C.)

SKU:
PAS-2100
Rating:
(0)
Q&A:
(0)
Pneumatic Sensing Switch (.15" - 2.0" W.C.)
Magnifying glass
Hover image to zoom
$288.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
1 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
Series PAS-2100 Pneumatic Sensing Switches are general purpose proving switches for the HVAC and Energy Management industry. They sense the flow of air and provide a proportional pneumatic signal for applications where pneumatic actuation is required (such as intrinsically safe environments or any area where it is desirable to avoid electrical arcing).

Specs

–
Setpoint Range:

.15" to 2" WC

Max Pressure (PSI):

1

Operating Temp Range:

0° to 135°F

Mount:

Diaphragm Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy