Apply to be a TradeMaster!
Main product image of Adjustable Pressure Switch (.15" - 5.0" W.C.)
Magnifying glass
Hover image to zoom

Adjustable Pressure Switch (.15" - 5.0" W.C.)

SKU:
RFS-4100-021
Rating:
(1)
Q&A:
(0)
Adjustable Pressure Switch (.15" - 5.0" W.C.)
Magnifying glass
Hover image to zoom
$58.04 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI

Specs

–
Setpoint Range:

.15" to 5" WC

Max Pressure (PSI):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The part was defective.

I would not buy this again. It was a direct replacement and the part was defective. It was not operational. I benched tested it and it never closed.
Disappointed
Apollo PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy