Apply to be a TradeMaster!
Main product image of Flash Universal UV Dye - Up To 6 Tons
Magnifying glass
Hover image to zoom

Flash Universal UV Dye - Up To 6 Tons

Brand:
Cliplight
SKU:
980
Rating:
(1)
Q&A:
(0)
Flash Universal UV Dye - Up To 6 Tons
Magnifying glass
Hover image to zoom
$38.71 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

LeakArmor UV Dye is an advanced class of highly concentrated ultra violet dye that uses DRY R instead of POE oil as its carrier. As soon as it enters the system, the green dye quickly exposes leaks with the use of a UV light. It is ideal in locations where leaks are not easily spotted with conventional methods. The highly soluble fluid exposes all leaks, making them easy to find. 0.14 oz. vacuum packed can.


Features & Benefits:

  • HVAC/R system performance improvement additive
  • Uses moisture eliminating DRY RTM instead of POE oil
  • Quickly locates leaks in systems
  • Clean, no-mess injection every time
  • Use with 20122, Charging Hose for Vacuum Packed Cans


Specifications:

  • Includes: Moisture Remover_UV Dye
  • Container Type: Vacuum-Sealed Can
  • Appliance Tonnage: Up to 6
  • Application Rate: 1 Can
  • Ducted or Ductless: Both Ducted and Ductless
  • Equipment Size (Tons): Up to 6
  • Suitable For: All Refrigerants and Oils
  • A2L Certified: Compatible

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will not buy again

Clog the TXV instantly and is not a sealer
Jorge
Terrell TX
2 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy