Apply to be a TradeMaster!
Main product image of 7.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

7.5 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF7.5
Rating:
(41)
Q&A:
(0)
7.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$3.74 each
In Stock
In Stock
Get 779 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Shape: 
Oval
Voltage: 
440/370V
MFD: 
7.5
17.5
This item replaces: TOC7.5, CAP-7.5/440, 37075H, POCF7.5

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

7.5

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.17"

Width (Inches):

2.03"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
440/370V
7.5
Oval
2.17"
440v
7.5
Oval
2.63"
7.5 MFD Oval Run Capacitor (370V)
SKU: 12907
370V
7.5
Oval
1.56"
440v
7.5
Oval
2.19"

You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

4.95 out of 41 reviews
100% would recommend this product
4.95
out of 41 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
0%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

A good product at a fair price

I needed a 7.5 MFD oval motor run capacitor (440/370v) for a small condenser motor on a wine cellar chiller. This Titan Pro worked perfectly. SuppyHouse.com had a fair price and delivered the capacitor quickly. Overall an excellent experience and I will definitely buy from them again.
VS

Most Liked Negative Review

Be careful — not new

Bought a two pack of these. One was a dud and my HVAC system wouldn't start. Had a pro come out and test these and one of them was clearly used beforehand and not at full capacity. The other one was fine.
Showing 1-10 of 41 reviews

I'm very happy with the price and fast service

This is exactly what I needed as a backup capacitor for my AC fan
just me
Tinley Park, Illinois
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Fast service
Dave
Tega Cay, S.C.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great business to deal with.

Capacitor arrived quickly, fit perfectly and had my a/c unit up and running quickly. Very pleased with products and the staff!! A++
Jim
Clearwater, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house best supplier

good price. fast delivery as always. i am satisfied
Michael
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly! Thank you

Works perfectly with my new HVAC blower motor
Samuel
Sacramento
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this company

I purchased 4 capacitors for my hvac system- it blows one out almost every year from a storm- I was absolutely shocked to find out how inexpensive these are-thanks so very much
Kim
Leland NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

We buy it on the regular base for our business.
buhportal
Auburn WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes , I wit order it again

Working like it's it was meant to do
Bob F
Bradenton, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When needed

Good product
BH
Portola Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Exact replacement part. Perfect
Sue
Davenport Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy