Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2745C666 Parts - Coleman Furnace
Brand:
Coleman
SKU:
2745C666
Description
–
Coleman Furnace 2745C666
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
HSI Ignitor, S1-1474-051P
SKU:
S1-1474-051P
York
1/2" Natural Gas Valve (24V), S1-2736-326P
SKU:
S1-2736-326P
York
24V DPST 6 Terminal Fan Relay, S1-S90-380
SKU:
S1-S90-380
York
Coleman Evcon Ignition Module, S1-1474-0041
SKU:
S1-1474-0041
York
#44 Gas Orifice, S1-9951-0861
SKU:
S1-9951-0861
York
#25 Natural Gas Orifice (0.1495), S1-9951-1491
SKU:
S1-9951-1491
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
A/R Limit Switch (140° Open, 110° Close) L140-30F, S1-02535380000
SKU:
S1-02535380000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video