Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4066-756/B Parts - Coleman Furnace
Brand:
Coleman
SKU:
4066-756/B
Description
–
Coleman Furnace 4066-756/B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Filter Replacement, S1-7660-3401
SKU:
S1-7660-3401
York
10 x 7 CW Blower Wheel (1/2" Bore), S1-02624069700
SKU:
S1-02624069700
York
Manual Reset Upper Limit Switch, 180F, S1-7624A3591
SKU:
S1-7624A3591
York
Lower Limit Switch (150° Open 120° Close), S1-7995-3281/A
SKU:
S1-7995-3281/A
York
Heat Exchanger Gasket Package, S1-7945-3011
SKU:
S1-7945-3011
York
Motor Mount Assembly, S1-37319806100
SKU:
S1-37319806100
York
A/R Fan/Limit Switch (90° Open, 110° Close), S1-7975-3281
SKU:
S1-7975-3281
York
900 RPM 42-Frame 1/6HP Blower Motor (115V), S1-7966-311P
SKU:
S1-7966-311P
York
Filter Retainer Replacement, S1-7670-3451
SKU:
S1-7670-3451
York
Rubber Motor Mount, S1-2702-4091
SKU:
S1-2702-4091
York
System Switch, S1-7970-3331
SKU:
S1-7970-3331
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video