Shop Resideo Sale
Main product image of A/R Fan/Limit Switch (90° Open, 110° Close), S1-7975-3281
Magnifying glass
Hover image to zoom

A/R Fan/Limit Switch (90° Open, 110° Close), S1-7975-3281

Brand:
York
SKU:
S1-7975-3281
Rating:
(6)
Q&A:
(1)
A/R Fan/Limit Switch (90° Open, 110° Close), S1-7975-3281
Magnifying glass
Hover image to zoom
$24.49 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
S1-7975-3281 Is an official OEM replacement part for York HVAC equipment.
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
Response by Tue

You May Also Need

Lower Limit Switch (150° Open 120° Close), S1-7995-3281/A
SKU: S1-7995-3281/A
York

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good selection of parts.

Had the exact fan switch I needed and shipping was very prompt! Thanks
BF
Manhattan KS
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again.

I have to say I'm very happy with the timely service I received as well as the fair price for the parts I purchased.
C
Nevada MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order from here in the future

Perfect fit and functionality. Lightning quick service and delivery.
Satchmo
Portola California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described, prompt shipping, reasonable price.

Replacement for OE Coleman part.
Tim
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Switch

Switch works fine . Of good quality
Jon
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

old coleman furnace closest match

old switch:83 open- 103 close. My furnace in cool down mode ran way too long, found the old switch was no good and the new one should keep the house a little warmer with the furnace running less. havn't tested yet but should work fine.
gkaty
Katy, Tx.
12 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this switch used for the cool down cycle on a gas furnace? My Coleman 7956-856 a/c- furnace heats well, but the fan runs too long after burner shuts down and blows cold air long enough to bring the temp back down that when the fan stops, 30 seconds-1 minute the burner lights up again, also, on a sunny day it will get warm and just the fan will run, ( i live in a mobilehome, metal roof, not insulated very well ). With limit switch at 90degrees open and 110degrees close, it does make sense, but now it's closing below 110 degrees, bad switch?

Asked by gb 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it can be, we do not trouble shoot units, you should consult Coleman or an HVAC tech.

Was this review helpful to you?