Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DGAA070BDTA/09-2000 Parts - Coleman Furnace
Brand:
Coleman
SKU:
DGAA070BDTA/09-2000
Description
–
Coleman Furnace DGAA070BDTA/09-2000
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Rocker Switch, S1-7681-3301
SKU:
S1-7681-3301
York
Heat/Cool Snap Acting thermostat in white vertical mount
SKU:
1C26-101
White Rodgers
7.5MFD 440V Rect Run Capacitor, S1-02435602000
SKU:
S1-02435602000
York
#23 NG Burner Orifice (0.154), S1-9951-1541
SKU:
S1-9951-1541
York
1/2" x Flange Natural/LP Gas Valve (24V), S1-02543267000
SKU:
S1-02543267000
York
Flame Sensor Replacement, S1-02535354000
SKU:
S1-02535354000
York
9 Circuit Plug Connector, S1-025-21192-000
SKU:
S1-025-21192-000
York
5 Cell Heat Exchanger w/ SS Liner, S1-373-23792-001
SKU:
S1-373-23792-001
York
Valve Bracket Replacement, S1-37319801063
SKU:
S1-37319801063
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
Pressure Switch Kit .10"wc, S1-32435972000
SKU:
S1-32435972000
York
Burner Assembly, S1-37319801403
SKU:
S1-37319801403
York
150°F Open M/R Limit Switch, S1-02535358000
SKU:
S1-02535358000
York
Draft Inducer Motor, S1-37319801821
SKU:
S1-37319801821
York
10 x 8 CW Blower Wheel (1/2" Bore), S1-02619654703
SKU:
S1-02619654703
York
#42 LP Gas Orifice (0.935), S1-9951-0931
SKU:
S1-9951-0931
York
Integrated Control Board, S1-03101932002
SKU:
S1-03101932002
York
A/R Limit Switch (140° Open, 110° Close) L140-30F, S1-02535380000
SKU:
S1-02535380000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video