Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DL-06N12ATAAA1A Parts - Coleman Packaged Unit/Rooftop Unit
Brand:
Coleman
SKU:
DL-06N12ATAAA1A
Description
–
Coleman Packaged Unit/RTU DL-06N12ATAAA1A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
55
Replacement Parts
Venter Blower Kit with Motor and Gasket, S1-32639532000
SKU:
S1-32639532000
York
Air Pressure Tap Fitting 5/16 Hex, S1-023-16881-000
SKU:
S1-023-16881-000
York
Drain Pan , S1-032-00184-000
SKU:
S1-032-00184-000
York
45-55f SPST Limit Switch, S1-02535355000
SKU:
S1-02535355000
York
-.33 WC Pressure Switch, S1-02439479000
SKU:
S1-02439479000
York
Blower Motor Mounting Plate, S1-07322913000
SKU:
S1-07322913000
York
15 x 15 Blower Wheel (1" Bore), S1-02625529704
SKU:
S1-02625529704
York
Plate, Mount, Ignition Board, S1-073-22672-000
SKU:
S1-073-22672-000
York
Heat Pass Through, S1-073-21779-000
SKU:
S1-073-21779-000
York
Gas Flame Sensor, S1-02535306000
SKU:
S1-02535306000
York
Single Hinged Bracket, S1-073-22796-000
SKU:
S1-073-22796-000
York
PLU 12 Circuit Breaker Jumper, S1-02535366010
SKU:
S1-02535366010
York
Motor Arm Mount, S1-026-35590-000
SKU:
S1-026-35590-000
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Refrigerant Control (405° Open, 265° Close), S1-025-35356-000
SKU:
S1-025-35356-000
York
Gas Burner, S1-02922158000
SKU:
S1-02922158000
York
37 Burner Orifice (.104), S1-02920423037
SKU:
S1-02920423037
York
Access Door for Control Box or Filters, S1-07322605000
SKU:
S1-07322605000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video