Apply to be a TradeMaster!
Main product image of 10 MFD Oval Run Capacitor (370V), S1-02420046700
Magnifying glass
Hover image to zoom

10 MFD Oval Run Capacitor (370V), S1-02420046700

Brand:
York
SKU:
S1-02420046700
Rating:
(6)
Q&A:
(0)
10 MFD Oval Run Capacitor (370V), S1-02420046700
Magnifying glass
Hover image to zoom
$11.74 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD

Description

–
S1-02420046700 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

370V

MFD:

10

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Stage Control Board, S1-03103010000
SKU: S1-03103010000
York

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product

Works great as replacement of defect capacitor.
Fritz
Bellingham, WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Component worked great!

Replaced faulty capacitor (not within tolerance) with the ordered capacitor and the furnace blower motor is back up and running smoothly. The ordered capacitor was within tolerance and in new condition.
JJ
FRIDLEY, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

buy again

replacement part worked fine
Drac
Kennett Sq Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Fast shipping, perfect replacement part and the best prices I could find online.
Tim the Toolman
Cabool Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another great assist

Once again, this item (a capacitor) was ordered in the afternoon and arrived (as ordered) before lunch the next day. Item performs as expected and Supply House has come thru again.
John E
Long Island, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

exactly what I ordered
bob
houston
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy