Apply to be a TradeMaster!
Main product image of 280 VDC, 20W, 1300RPM Motor
Magnifying glass
Hover image to zoom

280 VDC, 20W, 1300RPM Motor

SKU:
11002015A01257
Rating:
(4)
Q&A:
(1)
280 VDC, 20W, 1300RPM Motor
Magnifying glass
Hover image to zoom
$70.69 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
20 Watts
Product Highlight: RPM
1200 RPM

Description

–
This is a Motor with 280 VDC, 20W, 1300RPM

Specs

–
Product Type:

Motor

Wattage:

20

RPM:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good experience

Needed a new fan motor for my mini split head unit. Ordered one from Supply House and it worked great.
Redmondduck
Oregon
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly and works great

Called support and had them help me figure out which motor I needed for my super noisy minisplit unit. They were right on. Took a couple days to get here. Put it in and things are quite in the house again. Thank you!!
Lance
Oregon
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Purchased for my comfort aire model number b-vmh12su-1 good as new now works great, pretty easy install.
Ml
Ct
2 years ago
Was this review helpful to you?

Definitely Recommend

Not only was this item a direct replacement for OEM but the price was 1/3 of the original. Quality has been great and expect it will last a long time. Customer service was also very fast to respond.
TC
Bentonville, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this motor replace the factory motor in a Comfort Aire B-vmh09su-1 air handler?

Asked by Nehemiah 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Yes, this motor replaces the discontinued 11002015A00236, which was the original motor for your model B-VMH09SU-1.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy