Apply to be a TradeMaster!
Main product image of 18,000 BTU, 25 SEER2, R-454B, VHP UltraV 3 Zone Ductless Mini Split AC/Heat Pump, 208/230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, 25 SEER2, R-454B, VHP UltraV 3 Zone Ductless Mini Split AC/Heat Pump, 208/230V (Outdoor Unit)

SKU:
A-VHP183A-1
Rating:
(0)
Q&A:
(0)
18,000 BTU, 25 SEER2, R-454B, VHP UltraV 3 Zone Ductless Mini Split AC/Heat Pump, 208/230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 148.15 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: BTU Input
18000 BTUs
Product Highlight: Number of Zones
3 - Three Zone
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
25

Description

–
Our UltraV Series will heat or cool when outdoor temperatures reach -222 Degree F. Multi-zone units run at 100% capacity at 5 Degree F Single zones maintain 100% capacity at 0 Degree F This makes these units well suited to installations requiring year round conditioning, both residential and light commercial. Advanced inverter technology means the room will reach the preset temperature quickly and that the temperature will be constant without the fluctuations that occur in other systems due to on-off cycling. Energy usage is kept to a minimum as units run at low frequency most of the time. However, when required the unit ramps up automatically to reach and maintain the comfort leve

Features:
  • Multiple Modes
  • Cooling, dehumidification only, and heating
  • Sleep mode
  • 24-hour timer
  • Turbo mode
  • Auto mode
  • Auto Swing
  • Continually adjusts air flow direction for a gentle, breeze-like effect
  • Remote Control
  • Makes it easy to program and operate the unit
  • Enhanced Filtration
  • Gold fin filter delivers improved indoor air quality
  • Defrost Control
  • Longer defrost cycle effectively removes any frost accumulation on the coil as needed
  • "Follow Me" Feature
  • Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Rotary Compressor
  • Designed for wide operating range and minimal vibration
  • Easy Repair & Maintenance
  • Indoor high wall heads disassemble in 1 minute

Specs

–
Application:

Cooling

Heating

Refrigerant Type:

R-454B

BTU Input:

18000

Number of Zones:

3 - Three Zone

Product Type:

Outdoor Unit

Voltage:

208/230V

SEER2:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy