Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
Please check the SEER2 site to ensure efficiency compliance for your region.
For a single-zone setup, this outdoor unit requires an indoor unit (sold separately). See compatible indoor unit:
Our UltraV Series will heat or cool when outdoor temperatures reach -222 Degree F. Multi-zone units run at 100% capacity at 5 Degree F Single zones maintain 100% capacity at 0 Degree F This makes these units well suited to installations requiring year round conditioning, both residential and light commercial. Advanced inverter technology means the room will reach the preset temperature quickly and that the temperature will be constant without the fluctuations that occur in other systems due to on-off cycling. Energy usage is kept to a minimum as units run at low frequency most of the time. However, when required the unit ramps up automatically to reach and maintain the comfort leve
Features:
| Application: | Cooling Heating |
|---|---|
| Number of Zones: | Single |
| SEER2: | 21 |
| Voltage: | 208/230V |
| Product Type: | Outdoor Unit |
| Refrigerant Type: | R-454B |
| BTU Input: | 24000 |