Apply to be a TradeMaster!
Main product image of 18,000 BTU, 19.0 SEER2, R-454B, VXP Hyper Heat Ductless Mini Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, 19.0 SEER2, R-454B, VXP Hyper Heat Ductless Mini Split AC/Heat Pump (Outdoor Unit)

SKU:
A-VXP18SA-1
Rating:
(0)
Q&A:
(0)
18,000 BTU, 19.0 SEER2, R-454B, VXP Hyper Heat Ductless Mini Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,669.77 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 101.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
21000 BTUs
Product Highlight: Ton
1.5
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-454B
Product Highlight: SEER2
19

Description

–
Enjoy the ultimate in comfort and efficiency with the VXP-Series extreme performance air source heat pump. With an inverter-driven compressor, the VXP-system fully modulates to use the least amount of energy possible to maintain temperature, while at the same time optimizing sound levels and comfort. Hyper heat performance down to -22F (-30C) and cooling to an extreme 122F (50C) means the heat pump has world-class operating parameters in all weather conditions. Available with auxiliary heat kits for the VXP air handler, or with the optional MXP-Series of cased coils for dualfuel capabilities with any new or existing furnace.

  • Aluminum-alloy traditional fin-and-tube coil construction for maximum durability and corrosion resistance
  • Efficient and quiet ECM blower motor
  • Accepts traditional 24VAC thermostats for convenience and advanced control options
  • Wired programmable control included
  • Optional electric resistance heat kits up to 25kW provide auxiliary heat source for comfort during the worst conditions
  • Beautiful and durable gloss enameled-steel construction with insulated construction provides less than 2% cabinet leakage
  • Built-in return filter rack:
    • 18K & 24K: 16" x 20" x 1"
    • 30-48K: 20" x 20" x 1"
    • 60K: 24" x 20" x 1"
  • Multi-position air handler

Specs

–
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18000

Ton:

1.5

Voltage:

208/230V

Refrigerant Type:

R-454B

Heating Capacity (BTU):

21000

SEER2:

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy