Apply to be a TradeMaster!
Main product image of 60,000 BTU Multi-Position Air Handler, ECM Motor
Magnifying glass
Hover image to zoom

60,000 BTU Multi-Position Air Handler, ECM Motor

SKU:
AH19X60S1A
Rating:
(0)
Q&A:
(0)
60,000 BTU Multi-Position Air Handler, ECM Motor
Magnifying glass
Hover image to zoom
$2,906.26 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 152 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
5
Product Highlight: Refrigerant Type
R-454B

Description

–
  • Multi-position variable speed air handler pairs with HP19V heat pump for optimal efficiency
  • Variable speed ECM motor delivers precise airflow from 800 to 1,700 CFM
  • Multi-position installation: Upflow, Horizontal Left or Right
  • Balanced airflow, stable temperature, and consistent humidity control
  • Compatible with all third-party 24VAC thermostats
  • R-454B refrigerant compatible
  • AHRI certified

Specs

–
Min Airflow (CFM):

1000

Application:

Residential

Ton:

5

Max Airflow (CFM):

2000

Refrigerant Type:

R-454B

Product Type:

Air Handler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy