Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
Please check the SEER2 site to ensure efficiency compliance for your region.
For a single-zone setup, this indoor unit requires an outdoor unit (sold separately). See compatible outdoor unit:
Features:
| Product Type: | Indoor Unit |
|---|---|
| Number of Zones: | 5+ - Five+ Zone 2 - Dual Zone 3 - Three Zone 4 - Four Zone |
| Application: | Cooling Heating |
| Voltage: | 208/230V |
| BTU Input: | 12000 |
| Model: | UltraV |
| Refrigerant Type: | R-454B |