Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-454B, VHP UltraV Ducted Multi Zone Mini Split Heat Pump, 208/230V (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-454B, VHP UltraV Ducted Multi Zone Mini Split Heat Pump, 208/230V (Indoor Unit)

SKU:
B-VHP24DA-1
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-454B, VHP UltraV Ducted Multi Zone Mini Split Heat Pump, 208/230V (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,316.67 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 91.93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Voltage
208/230V
Product Highlight: BTU Input
24000 BTUs
Product Highlight: Number of Zones
3 - Three Zone, 5+ - Five+ Zone, 2 - Dual Zone, 4 - Four Zone

Description

–
Features:
  • Multiple modes: auto, turbo, sleep, fan only
  • 24 Hour timer
  • Intelligent pre-heat
  • Self diagnostics

Specs

–
Refrigerant Type:

R-454B

Voltage:

208/230V

Application:

Heating

Cooling

BTU Input:

24000

Model:

UltraV

Number of Zones:

3 - Three Zone

5+ - Five+ Zone

2 - Dual Zone

4 - Four Zone

Product Type:

Indoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy