Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-454B, VHP UltraV Ductless Multi-Position Air Handler, ECM Motor (489-577 CFM)
Magnifying glass
Hover image to zoom

30,000 BTU, R-454B, VHP UltraV Ductless Multi-Position Air Handler, ECM Motor (489-577 CFM)

SKU:
B-VHP30AA-1
Rating:
(0)
Q&A:
(0)
30,000 BTU, R-454B, VHP UltraV Ductless Multi-Position Air Handler, ECM Motor (489-577 CFM)
Magnifying glass
Hover image to zoom
$1,769.70 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 154.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Input
30000 BTUs
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Number of Zones
Multi

Description

–
Features:
  • Aluminum-alloy traditional fin-and-tube coil construction for maximum durability and corrosion resistance
  • Efficient and quiet ECM blower motor
  • Accepts traditional 24VAC thermostats for convenience and advanced control options
  • Optional electric resistance heat kits (up to 15kW) provides auxiliary heat source for comfort during the worst conditions
  • Beautiful and durable gloss enameled-steel construction with insulated construction provides less than 2% cabinet leakage
  • Built-in return filter rack for 20"x 20"x 1" filter
  • Wired programmable control included

Specs

–
BTU Input:

30000

Product Type:

Motor

Model:

UltraV

Refrigerant Type:

R-454B

Number of Zones:

Multi

Max Airflow (CFM):

489-577

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy