Apply to be a TradeMaster!
Main product image of GUH 2 Ton 70,000 BTU, R-410A, 1 Stage Air Handler, 80% Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom

GUH 2 Ton 70,000 BTU, R-410A, 1 Stage Air Handler, 80% Gas Furnace, PSC Motor

SKU:
GUH80A070A2M
Rating:
(0)
Q&A:
(0)
GUH 2 Ton 70,000 BTU, R-410A, 1 Stage Air Handler, 80% Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom
GUH80A070A2M has been discontinued
Discontinued October 14, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
GUH 3 Ton 66,000 BTU 1 Stage 80% Gas Furnace, PSC Motor
SKU:GUH80C070A3M
(0)
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
2
Product Highlight: BTU Input
66000 BTUs
Product Highlight: Heating Capacity (BTU)
54000 BTUs
Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
120v

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Inside every Comfort-Aire® GUH80A furnace, you’ll find a rugged motor and smartly designed burners. These important details give the GUH80A long-lasting reliability with less operating noise and consistent temperatures that help you stay more comfortable.
The GUH80A furnace offers an Annual Fuel Utilization Efficiency (AFUE) of 80%, meaning it can convert 80% of the fuel it uses into heat you can feel. So you stay comfortable, while spending less on utility bills.

Features
  • An 80% AFUE means the GUH80A converts a full 80% of the fuel it consumes into usable heat. That can help you spend less on energy every month
  • The aluminized steel heat exchanger resists corrosion, and is crimped instead of welded for long life and safety
  • The anti-vibration blower assembly helps reduce noise during startup and shutdown for peaceful, quiet operation
  • Every GUH80A is started and operated at the factory to ensure it performs as expected and provides the highest level of durability
  • Our 80% furnaces are backed by a 20 year warranty on the heat exchanger, and 12 year warranty on other components, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
  • Downflow
HEAT EXCHANGER DESIGN
  • Crimped no-weld aluminized clam shell heat exchanger construction
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • Multi-speed PSC blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Single Stage Gas Valve
  • Self diagnostics saves last 5 fault codes regardless of power interruption
VENTING
  • Rotatable draft inducer for venting flexibility
INSTALLATION FEATURES
  • Left or right utility connection
  • South Coast Air Quality Management district Low NOx requirements
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

–
Refrigerant Type:

R-410A

Ton:

2

Type:

Modular Blower

BTU Input:

66000

Heating Capacity (BTU):

54000

Horse Power:

1/5

Voltage:

120v

Speeds:

Variable

Airflow:

Horizontal

Upflow

Weight (lbs):

114 lbs

Efficiency:

80%

Warranty:

20 Year (Heat Exchanger)

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm