Apply to be a TradeMaster!
Main product image of GUH 4 Ton 90,000 BTU 1 Stage 80% Gas Furnace, ECM Motor
Magnifying glass
Hover image to zoom

GUH 4 Ton 90,000 BTU 1 Stage 80% Gas Furnace, ECM Motor

SKU:
GUH80C090B4M
Rating:
(0)
Q&A:
(0)
GUH 4 Ton 90,000 BTU 1 Stage 80% Gas Furnace, ECM Motor
Magnifying glass
Hover image to zoom
GUH80C090B4M has been discontinued
Discontinued December 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime for Heat Exchanger, 12 Year (Parts) Warranty
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
4
Product Highlight: BTU Input
88000 BTUs
Product Highlight: Heating Capacity (BTU)
70400 BTUs
Product Highlight: Voltage
120/60V

Description

–
GUH 4 Ton 90,000 BTU 1 Stage 80% Gas Furnace, ECM Motor

Specifications:
  • AFUE Efficiency: 0.8
  • Motor Type: ECM Fixed Speed
  • Input BTUH: 88,000
  • Configuration: Upflow/Horizontal
  • Voltage: 120/60/1
  • No. of Stages: 1
  • Width (in.): 17.5
  • Blower Drive (Tons): 4
  • Output BTUH: 70,400
  • Dimensions HxWxD (in.): 33 x 17.5 x 28.375
  • Shipping Weight (lbs): 142
  • Test Listing: CSA
  • Note: 33" Tall and Industry Standard Widths
  • Certification: AHRI 210/240
  • Warranty: 12 Years with Registration
  • Heat Exchanger Warranty: Lifetime with Registration

Specs

–
Fuel Type:

Natural Gas

Ton:

4

Type:

Modular Blower

BTU Input:

88000

Heating Capacity (BTU):

70400

Voltage:

120/60V

Airflow:

Horizontal

Upflow

Weight (lbs):

142 lbs

Efficiency:

80%

Warranty:

Limited Lifetime for Heat Exchanger

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need