Apply to be a TradeMaster!
Main product image of GUH 5 Ton 110,000 BTU 1 Stage 80% Gas Furnace, ECM Motor
Magnifying glass
Hover image to zoom

GUH 5 Ton 110,000 BTU 1 Stage 80% Gas Furnace, ECM Motor

SKU:
GUH80C110C5M
Rating:
(0)
Q&A:
(0)
GUH 5 Ton 110,000 BTU 1 Stage 80% Gas Furnace, ECM Motor
Magnifying glass
Hover image to zoom
$1,750.99 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
20 Year (Heat Exchanger), 12 Year (Parts) Warranty
Product Highlight: Horse Power
3/4 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
5
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Heating Capacity (BTU)
89000 BTUs

Description

Inside every Comfort-Aire® GUH80A furnace, you’ll find a rugged motor and smartly designed burners. These important details give the GUH80A long-lasting reliability with less operating noise and consistent temperatures that help you stay more comfortable.
The GUH80A furnace offers an Annual Fuel Utilization Efficiency (AFUE) of 80%, meaning it can convert 80% of the fuel it uses into heat you can feel. So you stay comfortable, while spending less on utility bills.

Features
  • An 80% AFUE means the GUH80A converts a full 80% of the fuel it consumes into usable heat. That can help you spend less on energy every month
  • The aluminized steel heat exchanger resists corrosion, and is crimped instead of welded for long life and safety
  • The anti-vibration blower assembly helps reduce noise during startup and shutdown for peaceful, quiet operation
  • Every GUH80A is started and operated at the factory to ensure it performs as expected and provides the highest level of durability
  • Our 80% furnaces are backed by a 20 year warranty on the heat exchanger, and 12 year warranty on other components, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
  • Downflow
HEAT EXCHANGER DESIGN
  • Crimped no-weld aluminized clam shell heat exchanger construction
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • Multi-speed PSC blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Single Stage Gas Valve
  • Self diagnostics saves last 5 fault codes regardless of power interruption
VENTING
  • Rotatable draft inducer for venting flexibility
INSTALLATION FEATURES
  • Left or right utility connection
  • South Coast Air Quality Management district Low NOx requirements
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

Fuel Type:

Natural Gas

Ton:

5

Type:

Modular Blower

BTU Input:

110000

Heating Capacity (BTU):

89000

Voltage:

120v

Horse Power:

3/4

Speeds:

Variable

Airflow:

Horizontal

Upflow

Efficiency:

80%

Weight (lbs):

161 lbs

Warranty:

20 Year (Heat Exchanger)

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy