Apply to be a TradeMaster!
Main product image of GUH 4 Ton, 110,000 BTU, R-454B, Upflow/Horizontal 80% Efficiency Gas Furnace, 1 Stage Fixed Speed ECM
Magnifying glass
Hover image to zoom

GUH 4 Ton, 110,000 BTU, R-454B, Upflow/Horizontal 80% Efficiency Gas Furnace, 1 Stage Fixed Speed ECM

SKU:
GUH80C110C5MP
Rating:
(0)
Q&A:
(0)
GUH 4 Ton, 110,000 BTU, R-454B, Upflow/Horizontal 80% Efficiency Gas Furnace, 1 Stage Fixed Speed ECM
Magnifying glass
Hover image to zoom
$2,004.55 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Refrigerant Type
R-454B
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Ton
4

Description

–
Features:
  • 80% AFUE rating means the unit uses less energy than older, less efficient furnaces
  • Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces
  • Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
  • Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
  • Rigorous run-testing of each unit in our factory helps ensure the most reliable performance in your home

Specs

–
Airflow:

Horizontal

Upflow

Refrigerant Type:

R-454B

BTU Input:

110000

Product Type:

Gas Furnace

Ton:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy