Shop Resideo Sale
Main product image of GUH 5 Ton 132,000 BTU 1 Stage 80% Gas Furnace, ECM Motor
Magnifying glass
Hover image to zoom

GUH 5 Ton 132,000 BTU 1 Stage 80% Gas Furnace, ECM Motor

SKU:
GUH80C135D5M
Rating:
(0)
Q&A:
(0)
GUH 5 Ton 132,000 BTU 1 Stage 80% Gas Furnace, ECM Motor
Magnifying glass
Hover image to zoom
$2,592.04 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 174 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
20 Year (Heat Exchanger), 12 Year (Parts) Warranty
Product Highlight: Horse Power
3/4 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
5
Product Highlight: BTU Input
132000 BTUs
Product Highlight: Voltage
120v

Description

–
Take comfort in a furnace built for lasting reliability. 80% AFUE rating means the unit uses less energy than older, less efficient furnaces. Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces. Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited. Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation. Rigorous run-testing of each unit in our factory helps ensure the most reliable performance in your home
GUH non-condensing gas furnace features hot surface igniter, in-shot burner and crimped no-weld aluminized clam shell heat exchanger. Multi-speed ECM blower delivers warm air quietly. Low profile cabinet fits in even tight spaces. Integrated control board includes diagnostic lights. LP conversion kits are available.

Specs

–
Fuel Type:

Natural Gas

Ton:

5

Type:

Modular Blower

BTU Input:

132000

Horse Power:

3/4

Voltage:

120v

Speeds:

Variable

Airflow:

Horizontal

Upflow

Efficiency:

80%

Weight (lbs):

174 lbs

Warranty:

20 Year (Heat Exchanger)

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy