Apply to be a TradeMaster!
Main product image of GUH 5 Ton 110,000 BTU 1 Stage 92% Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom

GUH 5 Ton 110,000 BTU 1 Stage 92% Gas Furnace, PSC Motor

SKU:
GUH92A110C5M
Rating:
(0)
Q&A:
(0)
GUH 5 Ton 110,000 BTU 1 Stage 92% Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom
$2,920.88 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
12 Year (Parts) Warranty
Product Highlight: Horse Power
3/4 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
5
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Heating Capacity (BTU)
104000 BTUs

Description

–
With its powerful, single-speed PSC blower motor, the GUH92A delivers consistent temperatures and high-efficiency energy usage. So you will stay warm all winter without spending a lot on energy bills. And because the GUH92A is equipped with smaller burners than many other furnaces, it will operate more quietly.
The GUH92A isn’t only well-built and dependable, it’s also energy efficient. Its Annual Fuel Utilization Efficiency (AFUE) of 92% means it converts 92% of the fuel it uses into heat you can feel. That means it can help you spend less on energy even when the weather is at its harshest.

Features
  • 92% AFUE1 means 92% of your fuel is turned into usable heat. So you’ll save energy all winter long
  • The rugged PSC motor will provide years of reliable operation
  • The tough, dependable heat exchanger is made from aluminized steel for long life, and crimped instead of welded for durability and safety
  • An anti-vibration blower assembly reduces sound levels on startup and shutdown
  • The primary and secondary heat exchangers are covered by a lifetime warranty; other components are covered for twelve years, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
  • Downflow
HEAT EXCHANGER DESIGN
  • Aluminized steel primary heat exchanger with crimped non-welded construction
  • AL29-4C Stainless steel secondary heat exchanger
BURNERS
  • Aluminized steel in shot burners for smooth ignition
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • Multi-speed PSC blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Single Stage Gas Valve
  • Self diagnostics saves last 5 fault codes regardless of power interruption
  • Control features electronic air cleaner and humidifier terminals
VENTING
  • Designed certified for direct and non-direct applications
INSTALLATION FEATURES
  • Left or right utility connection
  • Designed certified for direct and non-direct vent applications
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

–
Fuel Type:

Natural Gas

Ton:

5

Type:

Modular Blower

BTU Input:

110000

Heating Capacity (BTU):

104000

Horse Power:

3/4

Speeds:

Variable

Airflow:

Horizontal

Upflow

Efficiency:

92%

Weight (lbs):

161 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy