Apply to be a TradeMaster!
Main product image of GUH 4 Ton 90,000 BTU 1 Stage 92% Gas Furnace, Constant Torque Motor
Magnifying glass
Hover image to zoom

GUH 4 Ton 90,000 BTU 1 Stage 92% Gas Furnace, Constant Torque Motor

SKU:
GUH92C090C4M
Rating:
(0)
Q&A:
(0)
GUH 4 Ton 90,000 BTU 1 Stage 92% Gas Furnace, Constant Torque Motor
Magnifying glass
Hover image to zoom
$3,077.71 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
4
Product Highlight: BTU Input
88000 BTUs

Description

–

GUH 4 Ton 90,000 BTU 1 Stage 92% Gas Furnace, Constant Torque Motor




Features

  • Efficient and reliable heat exchangers
  • Hot surface igniter
  • Integrated furnace control with on-board diagnostics
  • Equipped with constant torque motor
  • Low profile cabinet is ideal for replacements
  • All units are A/C ready

Specs

–
Fuel Type:

Natural Gas

Ton:

4

BTU Input:

88000

Horse Power:

1/2

Speeds:

Variable

Efficiency:

92%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy