Apply to be a TradeMaster!
Main product image of GUH 3 Ton 70,000 BTU 1 Stage 95% Gas Furnace, Multi-Speed PSC
Magnifying glass
Hover image to zoom

GUH 3 Ton 70,000 BTU 1 Stage 95% Gas Furnace, Multi-Speed PSC

SKU:
GUH95A070B3M
Rating:
(0)
Q&A:
(0)
GUH 3 Ton 70,000 BTU 1 Stage 95% Gas Furnace, Multi-Speed PSC
Magnifying glass
Hover image to zoom
$2,088.34 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
12 Year (Parts) Warranty
Product Highlight: Horse Power
1/3 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
3
Product Highlight: BTU Input
66000 BTUs
Product Highlight: Heating Capacity (BTU)
64000 BTUs

Description

–
The GUH95A is a smart choice for a more-efficient home. Its reliable single-stage motor and smartly designed heat exchanger create consistent temperatures that accommodate changing conditions in your home, so you’ll always have plenty of cozy, warm air on hand whenever you need it. No matter what the weather is doing outside.
Because of the way it’s designed, the GUH95A can offer impressive fuel efficiency even in miserably cold weather. In fact, its Annual Fuel Utilization Efficiency (AFUE) of 95% means a full 95% of the fuel it consumes is returned to you as heat you can feel. That means it can help you spend less on energy even when the weather is at its harshest.

Features
  • 95% AFUE means 95% of your fuel is turned into usable heat, for savings all winter long
  • A durable PSC blower motor will provide years of reliable operation
  • The robust aluminized steel heat exchanger is crimped, not welded, for long life and safety
  • Sealed service doors reduce burner and air noise
    An anti-vibration blower assembly reduces startup and shutdown noise for peace and quiet
  • The primary and secondary heat exchangers are covered by a lifetime warranty; other components are covered for twelve years, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
  • Downflow
HEAT EXCHANGER DESIGN
  • Aluminized steel primary heat exchanger with crimped non-welded construction
  • AL29-4C Stainless steel secondary heat exchanger
BURNERS
  • Aluminized steel in shot burners for smooth fit
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • Multi-speed PSC blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Single Stage Gas Valve
  • Self diagnostics saves last 5 fault codes regardless of power interruption
  • Control features electronic air cleaner and humidifier terminals
VENTING
  • Designed certified for direct and non-direct applications
INSTALLATION FEATURES
  • Left or right utility connection
  • Designed certified for direct and non-direct vent applications
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

–
Fuel Type:

Natural Gas

Ton:

3

Type:

Modular Blower

BTU Input:

66000

Heating Capacity (BTU):

64000

Horse Power:

1/3

Speeds:

Variable

Airflow:

Horizontal

Upflow

Efficiency:

95%

Weight (lbs):

128 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy