Apply to be a TradeMaster!
Main product image of GUH 4 Ton 88,000 BTU 1 Stage 95% Gas Furnace
Magnifying glass
Hover image to zoom

GUH 4 Ton 88,000 BTU 1 Stage 95% Gas Furnace

SKU:
GUH95C090C4M
Rating:
(0)
Q&A:
(0)
GUH 4 Ton 88,000 BTU 1 Stage 95% Gas Furnace
Magnifying glass
Hover image to zoom
$4,772.30 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 158 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
4
Product Highlight: BTU Input
88000 BTUs
Product Highlight: BTU Output
85000 Max BTUs
Product Highlight: Airflow
Upflow, Horizontal

Description

–
GUH 4 Ton 88,000 BTU 95% Gas Furnace

Product Overview
  • 95% AFUE efficiency rating means you can save energy even during the coldest winter months.
  • ENERGY STAR certification means you could be eligible for money-saving rebates.
  • Constant torque motor delivers consistent airflow for steadier temperatures and increased energy efficiency.
  • Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited.
  • Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation.
  • Rigorous run-testing of each unit in our factory helps ensure the most reliable performance in your home.
Specifications
  • AFUE Efficiency: 0.95
  • Motor Type: ECM Fixed Speed
  • Input BTUH: 88,000
  • Configuration: Upflow/Horizontal
  • Voltage: 120/60/1
  • No. of Stages: 1
  • Width (in.): 21
  • Blower Drive (Tons): 4
  • Warranty: 10 years with registration
  • Heat Exchanger Warranty: Lifetime with registration
  • Output BTUH: 85000
  • Dimensions HxWxD (in.): 33 x 21 x 28.5
  • Shipping Wt (lbs): 158
  • Test Listing: CSA
  • Certification: AHRI 210/240

Specs

–
Fuel Type:

Natural Gas

Ton:

4

Horse Power:

3/4

BTU Input:

88000

BTU Output:

85000

Weight (lbs):

158 lbs

Speeds:

Variable

Airflow:

Upflow

Horizontal

Efficiency:

95%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy