Apply to be a TradeMaster!
Main product image of GUH 5 Ton 135,000 BTU 96% Gas Furnace, 2 Stage Variable Speed ECM
Magnifying glass
Hover image to zoom

GUH 5 Ton 135,000 BTU 96% Gas Furnace, 2 Stage Variable Speed ECM

SKU:
GUH96T135D5M
Rating:
(0)
Q&A:
(0)
GUH 5 Ton 135,000 BTU 96% Gas Furnace, 2 Stage Variable Speed ECM
Magnifying glass
Hover image to zoom
$4,947.96 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 188 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
12 Year (Parts) Warranty
Product Highlight: Horse Power
1 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Ton
5
Product Highlight: BTU Input
132000 BTUs
Product Highlight: Heating Capacity (BTU)
126000 BTUs

Description

–
Since the blower motor accelerates slowly, the furnace delivers a gentle stream of warmth, so you always have air that feels just right coming out of your ducts. Slower acceleration and deceleration also allow for quieter operation, humidity control and greater energy efficiency.
The Comfort-Aire GUH96T furnace is as flexible as it is dependable. Two-stage operation allows it to adjust heat output based on the temperatures inside and outside your home, so you’re always using energy efficiently.

Features
  • 96% AFUE1 means 96% of your fuel is turned into usable heat, for savings all winter long
  • Efficient ECM variable speed blower quietly creates even, steady temperatures throughout your home, while helping to control humidity
  • Two-stage gas valve adjusts fuel usage based on heating demand to optimize energy usage
  • Robust aluminized steel heat exchanger is crimped, not welded, for long life and safety
    ENERGY STAR qualification means efficient operation all year
  • The primary and secondary heat exchangers are covered by a lifetime warranty; other components are covered for twelve years, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
VENTING
  • 2-speed induced draft motor with stainless steel shaft, steel ball bearings, and fan cooled for long life
  • Certified for direct vent (2-pipe) or non-direct (1-pipe) applications
INSTALLATION FEATURES
  • Left or right gas and electric entry
  • Zero step horizontal conversion
  • Removable floor base (upflow/horizontal units) for bottom return air
HEAT EXCHANGER DESIGN
  • Aluminized steel primary heat exchanger with crimped non-welded construction
  • AL 29-4c stainless steel secondary heat exchanger
CABINET DESIGN
  • Compact 33" height
  • Standardized widths for easy coil fit
  • Unitized construction for cabinet integrity
  • Heat exchanger compartment is insulated to increase efficiency and reduce sound levels
  • Baked on pre painted steel cabinet finish
AIR DELIVERY SYSTEM
  • Efficient ECM variable speed blower motor
  • Motor features "soft start" and "soft stop" for quiet operation
  • Active and passive dehumidification feature
  • Easily removable slide-out blower design
  • Dynamically balanced blower wheel with resilient motor mounts for smooth and quiet operation
CONTROLS
  • Two stage gas valve
  • Integrated ignition and fan control
  • Control board retains last five (5) fault codes with push button memory recall, regardless of power interruption•
  • Hot surface ignition system uses silicon nitride ignitor
  • Control features 120 volt electronic air cleaner and humidifier terminals
  • Control circuit is fuse protected
  • Color coded control wiring
  • Compatible with single or two stage thermostats for heating.
  • Two stage thermostat is recommended when installed with two stage cooling unit.

Specs

–
Fuel Type:

Natural Gas

Ton:

5

Weight (lbs):

188 lbs

Type:

Modular Blower

BTU Input:

132000

Heating Capacity (BTU):

126000

Horse Power:

1

Speeds:

Variable

Airflow:

Horizontal

Upflow

Efficiency:

96%

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy