Apply to be a TradeMaster!
Main product image of GUH 3 Ton 70,000 BTU 97% Gas Furnace, Modulating
Magnifying glass
Hover image to zoom

GUH 3 Ton 70,000 BTU 97% Gas Furnace, Modulating

SKU:
GUH97M070B3M
Rating:
(1)
Q&A:
(0)
GUH 3 Ton 70,000 BTU 97% Gas Furnace, Modulating
Magnifying glass
Hover image to zoom
$5,084.46 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 138 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
12 Year (Parts) Warranty
Product Highlight: Horse Power
1/2 HP
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Energy Star Rated
Yes
Product Highlight: Ton
3
Product Highlight: BTU Input
70000 BTUs

Description

–
GUH 3 Ton 70,000 BTU 97% Gas Furnace, Modulating

Product Features
  • Furnace is ENERGY STAR Certified: Yes
  • Efficiency (AFUE): 97.0
  • Can Integrate Hot Water Heating: No
  • Capable of Two Way Communication?: Other/Proprietary
  • ENERGY STAR Certified: Yes

CONFIGURATIONS
  • Upflow / Horizontal
HEAT EXCHANGER DESIGN
  • 409 stainless steel primary heat exchanger with crimped non-welded construction ,
  • AL 29-4c stainless steel secondary heat exchanger
BURNERS
  • Aluminized steel in shot burners for smooth fit
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • ECM variable speed blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Modulating gas valve
  • Works with the conventional 24V T-Stat
  • Self diagnostics saves last 10 fault codes regardless of power interruption
VENTING
  • Category 4 direct vent appliance (2 pipe only)
INSTALLATION FEATURES
  • Left or right utility connections
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

–
Ton:

3

BTU Input:

70000

Type:

Modular Blower

Efficiency:

97%

Energy Star Rated:

Yes

Gas Connection:

1/2"

Voltage:

120v

Warranty:

12 Year (Parts)

Fuel Type:

Propane

Natural Gas

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supplyhouse.com is the best!

I am a 47 year veteran of the HVAC trade, Supply house makes my retirement jobs much easier and less stressful, I love the fact that they let you know if the item is in stock and how many they have, If they don't have it, they let you know about when they will have it! This was true for this high end furnace. One suggestion, my furnace and dehumidifier were being shipped separately, so it would have been two separately deliveries, when the person called to schedule the delivery, I told her I had another item being delivered by the same shipping company, she checked and did coordinate to make it one delivery of both items. Save me time and them another trip to my home.
Ken the retired HVAC man
Rhinelander,WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy