Shop Resideo Sale
Main product image of GUH 4 Ton 90,000 BTU 97% Gas Furnace, Modulating
Magnifying glass
Hover image to zoom

GUH 4 Ton 90,000 BTU 97% Gas Furnace, Modulating

SKU:
GUH97M090C4M
Rating:
(0)
Q&A:
(0)
GUH 4 Ton 90,000 BTU 97% Gas Furnace, Modulating
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 163 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
12 Year (Parts) Warranty
Product Highlight: Horse Power
1/2 HP
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
90000 BTUs
Product Highlight: Ton
4

Description

–
Product Features
  • Furnace is ENERGY STAR Certified: Yes
  • Efficiency (AFUE): 97.0
  • Can Integrate Hot Water Heating: No
  • Capable of Two Way Communication?: Other/Proprietary
  • ENERGY STAR Certified: Yes

CONFIGURATIONS
  • Upflow / Horizontal
HEAT EXCHANGER DESIGN
  • 409 stainless steel primary heat exchanger with crimped non-welded construction ,
  • AL 29-4c stainless steel secondary heat exchanger
BURNERS
  • Aluminized steel in shot burners for smooth fit
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • ECM variable speed blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Modulating gas valve
  • Works with the conventional 24V T-Stat
  • Self diagnostics saves last 10 fault codes regardless of power interruption
VENTING
  • Category 4 direct vent appliance (2 pipe only)
INSTALLATION FEATURES
  • Left or right utility connections
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

–
BTU Input:

90000

Type:

Modular Blower

Efficiency:

97%

Energy Star Rated:

Yes

Warranty:

12 Year (Parts)

Fuel Type:

Propane

Natural Gas

Horse Power:

1/2

Ton:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy