Apply to be a TradeMaster!
Main product image of GUH 3 Ton 70,000 BTU 97% Gas Furnace, 2 Stage Variable Speed ECM
Magnifying glass
Hover image to zoom

GUH 3 Ton 70,000 BTU 97% Gas Furnace, 2 Stage Variable Speed ECM

SKU:
GUH97T070B3M
Rating:
(0)
Q&A:
(0)
GUH 3 Ton 70,000 BTU 97% Gas Furnace, 2 Stage Variable Speed ECM
Magnifying glass
Hover image to zoom
$3,116.32 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 124 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: BTU Input
66000 BTUs
Product Highlight: Heating Capacity (BTU)
64000 BTUs

Description

–

Variable speed technology keeps your heat steady and warm, while helping to keep energy costs low.


Features

  • 97% AFUE efficiency rating means you can save energy even during the coldest winter months
  • ENERGY STAR
  • Variable speed motor starts up slowly and then quietly accelerates to keep temperature and humidity perfectly controlled, while helping you save money on energy costs
  • Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
  • Two-stage operation adjusts heat output based on indoor and outdoor temperatures to optimize comfort and energy usage

Specs

–
Airflow:

Horizontal

Upflow

Horse Power:

1/2

Type:

Modular Blower

Fuel Type:

Natural Gas

BTU Input:

66000

Weight (lbs):

124

Speeds:

Variable

Heating Capacity (BTU):

64000

Efficiency:

97%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy