Apply to be a TradeMaster!
Main product image of HMG 42,000 BTU, R-410A, Multi-Position Air Handler, PSC Motor
Magnifying glass
Hover image to zoom

HMG 42,000 BTU, R-410A, Multi-Position Air Handler, PSC Motor

SKU:
HMG42F1M
Rating:
(0)
Q&A:
(0)
HMG 42,000 BTU, R-410A, Multi-Position Air Handler, PSC Motor
Magnifying glass
Hover image to zoom
HMG42F1M has been discontinued
Discontinued September 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




The Comfort-Aire® line of air handlers was created to deliver consistent, even temperatures and lasting energy efficiency. Smart design features like HMG-F Reliable, PSC motor moves air cost effectively, and a tightly sealed cabinet help maintain your comfort with minimal energy waste.

Features
  • Sealed cabinet permits less than 2% air leakage, maximizing the amount of air available to cool your home
  • Optional electric heating kits available to warm the air before it circulates throughout your home
  • For AC-only applications, a thermal expansion valve (TXV) option is available for greater energy efficiency
  • Outstanding Warranty Coverage - up to 12 years when part of an AHRI-matched system
    With registration within 60 days of purchase, other limitations apply, see printed warranty for details. Exact coverage depends on warranty for matched condenser/heat pump.
    APPLICATION
    • 2 - 5 ton systems
    • Upflow and horizontal
    • Sequenced for demand management
    • External access to heater circuit breakers
    INSTALLATION
    • 1 Piece design for easier installation
    • Multiposition - Upflow/Horizontal Left/Right
    • Unit approved for installation in manufactured housing and mobile homes
    CABINET
    • Foil faced insulation
    • Painted, heavy-gauge galvanized cabinet
    • Filter rack built into every air handler
    • High-strength, UV- and heat-resistant plastic drain pan for corrosion resistance
    • Microban® antimicrobial built in to drain pan to resist mold and mildew growth and fouling of the drain
    • 2% or less air leakage
    COMPONENTS
    • Efficient PSC blower motors
    • Standard transformer and blower relay
    • Field-installed 2.5-20 kW electric heat kits with easy plug connections
    • Built-in indoor time delay for increased efficiency
    • Sleeves on distributor tubing to protect tubing
    ACCESSORIES
    • Counterflow kit
    • Single point power kit

Specs

–
Type:

Modular Blower

Horse Power:

1/3

Speeds:

Variable

Weight (lbs):

162 lbs

Suction Line:

7/8"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm