Apply to be a TradeMaster!
Main product image of HWCG 5.0 Ton, R-410A, Multi Speed Air Handler, ECM Motor (559-1850 CFM)
Magnifying glass
Hover image to zoom

HWCG 5.0 Ton, R-410A, Multi Speed Air Handler, ECM Motor (559-1850 CFM)

SKU:
HWCG60X0A
Rating:
(0)
Q&A:
(0)
HWCG 5.0 Ton, R-410A, Multi Speed Air Handler, ECM Motor (559-1850 CFM)
Magnifying glass
Hover image to zoom
HWCG60X0A has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ton
5
Product Highlight: Heating Capacity (BTU)
106400 BTUs
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
120v
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Warranty
5 Year (Parts) Warranty

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




Specifications:
  • AMPS: 10.9
  • Motor HP: 1
  • Filter Size (in.): 20 x 20
  • Motor Voltage: 120-1-60
  • Piston Size: 0.092
  • Shipping Weight: 200

HWCGxxX0A Series
ECM constant torque blower motor is pre-programmed at the factory with speeds and torques controlled by software embedded in the motor for enhanced energy efficiency. Designed for use with a boiler loop, air handlers are AHRI matched to Heat Controller RSG split system condensers

Multi-Position Design
Shipped upflow or horizontal right from the factory, can be field converted to downflow or horizontal left applications

Line Voltage Terminal Block
Allows fast, simple thermostat connection

R-410A Factory Installed TXV
Provides reliable refrigerant metering

Slide-Out Blower Assembly
Mounted on rails to make maintenance and service fast

Freeze Protection for Both Heating & Cooling
Protects the entire system year ‘round

3/4” Water Connections
Assures correct water supply lines

Multi-Speed Blower
Direct drive blower with five speed taps and torques programmed into the motor.
Shipped from the factory with disposable filter in the filter rack.


Cabinet Features
  • Durable galvanized steel cabinet has painted front panels
  • 1/2" faced insulation throughout protects against sweating, enhances efficiency

Evaporator Coil
  • Copper tube/enhanced aluminum fins
  • Non-corrosive drain pans
  • Primary and secondary drain connections with alternate right side primary

Hydronic Heat
  • Comes with hydronic heat coil installed
  • Controls are accessible from the front
  • Freeze stat wired into circulating pump control circuit

Electric Supply
  • 120V, 60 Hz system
  • Low voltage terminal block
  • Connections can be made from cabinet top or left side


Specs

–
Ton:

5

Type:

Modular Blower

Heating Capacity (BTU):

106400

CFM Range:

559-1850

Horse Power:

1

Voltage:

120v

Speeds:

Variable

Airflow:

Horizontal

Upflow

Weight (lbs):

200 lbs

Warranty:

5 Year (Parts)

Suction Line:

7/8"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm