Apply to be a TradeMaster!
Main product image of 2 Ton, 24,000 BTU, R-454B, Multi-Position Hydronic Gas Furnace, ECM Constant Torque
Magnifying glass
Hover image to zoom

2 Ton, 24,000 BTU, R-454B, Multi-Position Hydronic Gas Furnace, ECM Constant Torque

SKU:
HWCR24X0A
Rating:
(0)
Q&A:
(0)
2 Ton, 24,000 BTU, R-454B, Multi-Position Hydronic Gas Furnace, ECM Constant Torque
Magnifying glass
Hover image to zoom
$2,707.58 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Input
24000 BTUs
Product Highlight: Ton
2
Product Highlight: Airflow
Multi-Position
Product Highlight: Refrigerant Type
R-454B

Description

Hydronic air handler for boiler loop, features constant torque ECM blower motor

Features:
  • A/C ready with A-coil
  • Freeze protection for both heating and cooling
  • Multi-position design
  • Motor speeds/torque controlled by software embedded in the motor for efficiency

Specs

BTU Input:

24000

Ton:

2

Product Type:

Gas Furnace

Airflow:

Multi-Position

Refrigerant Type:

R-454B

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy