Shop Resideo Sale
Main product image of 3 Ton, 36,000 BTU, R-454B, Multi-Position Hydronic Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom

3 Ton, 36,000 BTU, R-454B, Multi-Position Hydronic Gas Furnace, PSC Motor

SKU:
HWCR36T0A
Rating:
(0)
Q&A:
(0)
3 Ton, 36,000 BTU, R-454B, Multi-Position Hydronic Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom
$2,440.91 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 118 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Airflow
Multi-Position
Product Highlight: Ton
3
Product Highlight: BTU Input
36000 BTUs

Description

–
Hydronic air handler for boiler loop, with fixed speed PSC blower motor

Features:
  • A/C ready with A-coil
  • Freeze protection for both heating and cooling
  • Multi-position design
  • Direct drive blower with three speeds selected via motor terminals

Specs

–
Refrigerant Type:

R-454B

Airflow:

Multi-Position

Ton:

3

BTU Input:

36000

Product Type:

Gas Furnace

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy