Apply to be a TradeMaster!
Main product image of MCG 2 Ton, R-410A, Cased Multi-Position Coil (21" Wide)
Magnifying glass
Hover image to zoom

MCG 2 Ton, R-410A, Cased Multi-Position Coil (21" Wide)

SKU:
MCG24PC4P
Rating:
(0)
Q&A:
(0)
MCG 2 Ton, R-410A, Cased Multi-Position Coil (21" Wide)
Magnifying glass
Hover image to zoom
$1,012.67 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Suction Line
3/4" SL
Product Highlight: Airflow
Multi-Position
Product Highlight: Width (Inches)
21" Width
Product Highlight: Ton
2

Description

–
Standard Specifications:
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Right-hand refrigerant and plumbing connections
  • Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2 to 3 ton & 7/8" ODS on 3-1/2 to 5 ton
  • Externally mounted flowrater body with Schrader value for hiss-testing
  • Heavy duty plastic drain pans on most models
  • Upflow, horizontal right, or horizontal left without field model modification. Downflow application require plate kid, included.
  • Painted cabinets feature furnace connectors
  • Fully insulated cabinets with faced insulation
  • Split access doors in front for easy service
  • AHRI certifiable with all brands of A/C and heat pump systems
  • ETL listed for use with both R-22 and R-410a when proper metering device is used.

Specs

–
Refrigerant Type:

R-410A

Suction Line:

3/4"

Application:

HVAC

Airflow:

Multi-Position

Type:

Modular Blower

Speeds:

Variable

Width (Inches):

21"

Ton:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy