Shop Milwaukee
Main product image of MCG Cased Multi-Position Coil (36000 BTU, R-410A, 17-1/2" Wide)
Magnifying glass
Hover image to zoom

MCG Cased Multi-Position Coil (36000 BTU, R-410A, 17-1/2" Wide)

SKU:
MCG36PB7P
Rating:
(1)
Q&A:
(0)
MCG Cased Multi-Position Coil (36000 BTU, R-410A, 17-1/2" Wide)
Magnifying glass
Hover image to zoom
$842.53 each
In Stock
In Stock
Get 2 Tue, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ton
3
Product Highlight: Airflow
Multi-Position
Product Highlight: Suction Line
3/4" SL
Product Highlight: BTU
36000
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Refrigerant Type
R-410A

Description

Standard Specifications:
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Right-hand refrigerant and plumbing connections
  • Externally mounted flowrater body with Schrader value for hiss-testing
  • Heavy duty plastic drain pans on most models
  • Upflow, horizontal right, or horizontal left without field model modification. Downflow application require plate kit, included.
  • Painted cabinets feature furnace connectors
  • Fully insulated cabinets with faced insulation
  • Split access doors in front for easy service
  • AHRI certifiable with all brands of A/C and heat pump systems
  • ETL listed for use with both R-22 and R-410a when proper metering device is used.

Specs

Application:

HVAC

Type:

Modular Blower

Ton:

3

Airflow:

Multi-Position

Suction Line:

3/4"

BTU:

36000

Width (Inches):

17-1/2"

Refrigerant Type:

R-410A

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good unit good price

It fit the blower cabinet perfect
Ac Mike
College station, Tx.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy