The Day Savers – A National Tradesmen Day Contest
Main product image of Cased Multi Position Coil, R-410A, Nom 3.5T
Magnifying glass
Hover image to zoom

Cased Multi Position Coil, R-410A, Nom 3.5T

SKU:
MCG42PB2M
Rating:
(0)
Q&A:
(0)
Cased Multi Position Coil, R-410A, Nom 3.5T
Magnifying glass
Hover image to zoom
MCG42PB2M has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
3.5
Product Highlight: Height (Inches)
27" Height
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Depth (Inches)
21-1/2" Depth

Description

Multi-position cased coils for use with A/C and heat pump split systems

Features:
  • Rifled copper tubing with aluminum fins
  • Factory installed piston
  • Fully insulated cabinet
  • Heavy duty corrosion resistant drain pan
  • AHRI matched to our split system condensers and heat pumps

Specifications:
  • Coil Type: Standard
  • Cased
  • Multi-Position
  • Refrigerant: R-410A
  • Nom. Capacity (Tons): 3.5
  • Fits Furnace Width (in.): 17.5
  • Metering Device: Piston/Flowrator
  • Warranty: Up to 12 years when part of AHRI matched system
  • Dimensions: HxWxD (in.) 27x17.5x21.5
  • Shipping Wt (lbs): 71
  • Test Listing: ETL US and Canada
  • NOTE: Right hand connections for refrigerant
  • Certification: AHRI 210/240 when part of a matched system

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Ton:

3.5

Height (Inches):

27"

Width (Inches):

17-1/2"

Depth (Inches):

21-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm