Apply to be a TradeMaster!
Main product image of MCG 3.5 Ton, R-454B, Cased Multi-Position Coil (21" Wide)
Magnifying glass
Hover image to zoom

MCG 3.5 Ton, R-454B, Cased Multi-Position Coil (21" Wide)

SKU:
MCG42PC6PS
Rating:
(0)
Q&A:
(0)
MCG 3.5 Ton, R-454B, Cased Multi-Position Coil (21" Wide)
Magnifying glass
Hover image to zoom
$1,142.42 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 56 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
3.5
Product Highlight: Width (Inches)
21" Width
Product Highlight: Airflow
Multi-Position
Product Highlight: Refrigerant Type
R-454B

Description

–

Features:


  • High efficiency lanced fin design.
  • R-454B, R-32, AC & Heat Pump compatible with Refrigerant Detection System.
  • Refrigerant Detection System Options:
  • Factory installed sensor and mitigation board in box.
  • Factory installed sensor only without board for LE-Series indoor units.
  • All coils have durable packaging with bar coded labels on the box.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Microban antimicrobial additive to inhibit the growth of mold and mildew in the drain pan.
  • UV resistant drain pans are molded of high temperature (450 deg. F) engineered polymer.
  • Dual 3/4" FPT condensate drains on front-left and front-right side of drain pans.
  • Patented low water retention drain pan.
  • Copper refrigerant connections for easy brazing on both copper and aluminum slab models.
  • Intertek lab tested 1% or less cabinet air leakage for better efficiency.
  • Cased coil cabinets are fully lined with 5/8" foil faced insulation.
  • Optional painted or embossed galvanized steel cabinets.
  • Short cabinet with easy access.
  • Non-captive refrigerant lines with long stubs make for easy installation.
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Copper distributor tube assembly provides brass to brass threads for trouble-free service of TXV.
  • Expansion valve with improved temperature sensing:
  • Mounted inside cabinet to prevent external sweating
  • Bulb clamped standard factory installed
  • Multi-position coils are upflow, left or right airflow capable.
  • See chart for downflow capable coils
  • Cabinet insulation hold down tabs for easy drain pan removal.
  • Interlocking doors reduce air leakage and allow for easy access.
  • Foam drain seal for reduced air leakage.
  • All multi-position coils are field convertible from horizontal right-to-left airflow and horizontal left-to-right airflow.
  • Suction line refrigerant connections are 3/4" ODF (A-Coil 18-36 size models) or 7/8" ODF (A-Coil 42-60 size models)
  • Corrosion resistant coil header plates.

Specs

–
Ton:

3.5

Width (Inches):

21"

Airflow:

Multi-Position

Refrigerant Type:

R-454B

Application:

HVAC

Product Type:

Multi-Position Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy