Apply to be a TradeMaster!
Main product image of MCG Cased Multi-Position Coil (48000 BTU, R-410A, 21" Wide)
Magnifying glass
Hover image to zoom

MCG Cased Multi-Position Coil (48000 BTU, R-410A, 21" Wide)

SKU:
MCG48PC9P
Rating:
(0)
Q&A:
(0)
MCG Cased Multi-Position Coil (48000 BTU, R-410A, 21" Wide)
Magnifying glass
Hover image to zoom
MCG48PC9P has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
MCG 4 Ton, R-454B, Cased Multi-Position Coil (21" Wide)
SKU:MCG48PC9PS
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
4
Product Highlight: Airflow
Multi-Position
Product Highlight: Width (Inches)
21" Width
Product Highlight: BTU
48000

Description

–
Multi-position cased coils for use with A/C and heat pump split systems
  • Rifled copper tubing with aluminum fins
  • Factory installed piston
  • Fully insulated cabinet
  • Heavy duty corrosion resistant drain pan
  • AHRI matched to our split system condensers and heat pumps

Standard Specifications:
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Right-hand refrigerant and plumbing connections
  • Externally mounted flowrater body with Schrader value for hiss-testing
  • Heavy duty plastic drain pans on most models
  • Upflow, horizontal right, or horizontal left without field model modification. Downflow application require plate kid, included.
  • Painted cabinets feature furnace connectors
  • Fully insulated cabinets with faced insulation
  • Split access doors in front for easy service
  • AHRI certifiable with all brands of A/C and heat pump systems
  • ETL listed for use with both R-22 and R-410a when proper metering device is used.

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Modular Blower

Ton:

4

Airflow:

Multi-Position

Width (Inches):

21"

BTU:

48000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm