Apply to be a TradeMaster!
Main product image of 1.5 - 2 Ton Multi-Position Cased A-Coil (14.5" W x 21" D x 18" H)
Magnifying glass
Hover image to zoom

1.5 - 2 Ton Multi-Position Cased A-Coil (14.5" W x 21" D x 18" H)

SKU:
MXP18/24A1A
Rating:
(0)
Q&A:
(0)
1.5 - 2 Ton Multi-Position Cased A-Coil (14.5" W x 21" D x 18" H)
Magnifying glass
Hover image to zoom
$927.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 49.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
1.5, 2
Product Highlight: Cooling Capacity (BTU)
24000, 18000 BTUs
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Airflow
Multi-Position

Description

–
Enjoy the ultimate in comfort and efficiency with the VXP-Series extreme performance air source heat pump. With an inverter-driven compressor, the VXP-system fully modulates to use the least amount of energy possible to maintain temperature, while at the same time optimizing sound levels and comfort. Hyper heat performance down to -22F (-30C) and cooling to an extreme 122F (50C) means the heat pump has world-class operating parameters in all weather conditions. Available with auxiliary heat kits for the VXP air handler, or with the optional MXP-Series of cased coils for dualfuel capabilities with any new or existing furnace.

  • Aluminum-alloy traditional fin-and-tube coil construction for maximum durability and corrosion resistance
  • Efficient and quiet ECM blower motor
  • Accepts traditional 24VAC thermostats for convenience and advanced control options
  • Wired programmable control included
  • Optional electric resistance heat kits up to 25kW provide auxiliary heat source for comfort during the worst conditions
  • Beautiful and durable gloss enameled-steel construction with insulated construction provides less than 2% cabinet leakage
  • Built-in return filter rack:
    • 18K & 24K: 16" x 20" x 1"
    • 30-48K: 20" x 20" x 1"
    • 60K: 24" x 20" x 1"
  • Multi-position air handler

Specs

–
Ton:

1.5

2

Cooling Capacity (BTU):

24000

18000

Product Type:

Evaporator Coil

Suction Line:

5/8"

Refrigerant Type:

R-454B

Airflow:

Multi-Position

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

1.5 - 2 Ton Multi-Position Cased A-Coil (14.5" W x 21" D x 18" H)

Replacement Parts

SKU: MXP18/24A1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Chassis assembly
12223100002194
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator assembly
15823100001444
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator inlet pipe subassembly
15123100001284
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermostatic expansion valve
15500213002850
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator outlet pipe subassembly
15223100000201
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Temperature Sensor
11201007003464
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Upside board subassembly
12223100002178
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixing board of water collector
12223100001471
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Main water collector assembly
12123100000123
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Clamp for Cover Plate assembly
12223100002192
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Duct electronic control box subassembly
17223000012582
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Data transfer module control board printed board subassembly
17122000067548
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Installtion kit subassembly
12023100000001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wired controller
17317100011597
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas sensor
11201003000344
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal plug
12123000002240
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Water collector subassembly
12123100000026
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Seal plug
12123000002240
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy