Apply to be a TradeMaster!
Main product image of 135,000 - 150,000 Input BTU, 84% Eff. Horizontal/Downflow Front Flue Oil Furnace
Magnifying glass
Hover image to zoom

135,000 - 150,000 Input BTU, 84% Eff. Horizontal/Downflow Front Flue Oil Furnace

SKU:
ODFB125-D5-2A
Rating:
(0)
Q&A:
(0)
135,000 - 150,000 Input BTU, 84% Eff. Horizontal/Downflow Front Flue Oil Furnace
Magnifying glass
Hover image to zoom
$4,456.32 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
135000 to 150000 BTUs
Product Highlight: BTU Output
113000 to 126000 Max BTUs
Product Highlight: Airflow
Downflow, Horizontal
Product Highlight: Width (Inches)
59" Width

Description

–
135,000 - 150,000 Input BTU, 84% Eff. Horizontal/Downflow Front Flue Oil Furnace

The compact Patriot 80 series oil furnaces comes in a variety of configurations to fit virtually anywhere, including utility rooms, alcoves, closets, crawl spaces and attics. In addition to upflow, downflow/horizontal, and front flue versions, models come in heat only and heating cooling combinations.

In selecting a furnace, oversizing is not recommended - the closer the heating output is matched to the heat loss of the residence, the more comfortable the homeowner will be while saving on fuel usage. With the Patriot 80, the model can be easily matched to the desired heating requirements: units are built with multiple firing rates and a simple nozzle change adjusts the firing rate to the heating requirement.

All Patriot 80 Oil Furnaces are covered by a limited Lifetime Warranty on the heat exchanger and a 5 Year Warranty on other parts.

Features:
  • Foil-faced high density fiberglass insulation to minimize noise and heat loss
  • Heavy duty 14 gauge steel heat exchanger engineered for efficiency; covered by limited lifetime warranty
  • Available in upflow, downflow, horizontal, front or rear flue configurations
  • Corrosion-resistant steel cabinet construction with baked enamel finish for durability
  • Easy access stainless steel clean-out ports for complete servicing of heat exchanger
  • State-of-the-art Beckett "AFG" burner with flame retention head, PSC burner motor and solid state ignition for smooth ignting
  • High temperature ceramic combustion chamber for quiet, high efficiency combustion
  • Multi-speed direct drive blower assembly with slideout design and handy plug-in wiring (adjustable belt drive on OLRA200-BH)
  • Primary with integral fan center Honeywell fan/limit for simple operation
GeniSys Advanced Burner Control:

Designed for trouble-free operation, the control has programmable delays for valve on and motor off, and indicator lights to simplify system monitoring and diagnostics. Two communication ports allow the addition of alarm contacts and future wireless communications. Features include technician pump prime mode, limited reset and limited recycle, and welded relay protection.

Quiet, Clean Comfort :

A dense, ceramic fiber combustion chamber provides a quiet and efficient operating furnace while foil-faced high density insulation reduces operation sound as well as heat loss. State-of-the-art engineering and top quality components combine to provide clean burning warm air comfort—plus many models come pre-wired to easily add central air conditioning (two to five ton cooling capacities).

Efficiency and Versatility:

The Patriot 80 oil furnace is exceptonally efficient and versatile thanks to its powerful heat exchanger that maximizes energy usage to minimize utility costs. Models feature multiple firing rates and capacities ranging from 58,000 to 196,000 BTUH, allowing a wide choice of heating efficiencies.

Trouble-Free Maintenance :

All components from the welded heat exchanger to the Beckett high efficiency oil burner with flame retention head are built to be reliable. With removable panels and easily accessed clean-out ports, all components are located for simple access and maintenance. In addition, the Patriot 80 features standard components should replacement parts be needed.

Specs

–
Fuel Type:

Oil

BTU Input:

135000 to 150000

BTU Output:

113000 to 126000

Efficiency:

84%

Airflow:

Downflow

Horizontal

Max Nozzle Size:

1.00 GPH

Min Nozzle Size:

.85 GPH

Type:

Modular Blower

Width (Inches):

59"

Height (Inches):

20.5"

Depth (Inches):

20-1/2"

Warranty:

5 Year (Parts)

Limited Lifetime for Heat Exchanger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy