134,000 - 151,000 Input BTU, 83% Eff. Lowboy Front Flue Oil Furnace
The compact Patriot 80 series oil furnaces comes in a variety of configurations to fit virtually anywhere, including utility rooms, alcoves, closets, crawl spaces and attics. In addition to upflow, downflow/horizontal, and front flue versions, models come in heat only and heating cooling combinations.
In selecting a furnace, oversizing is not recommended - the closer the heating output is matched to the heat loss of the residence, the more comfortable the homeowner will be while saving on fuel usage. With the Patriot 80, the model can be easily matched to the desired heating requirements: units are built with multiple firing rates and a simple nozzle change adjusts the firing rate to the heating requirement.
All Patriot 80 Oil Furnaces are covered by a limited Lifetime Warranty on the heat exchanger and a 5 Year Warranty on other parts.
Features:
GeniSys Advanced Burner Control:
Designed for trouble-free operation, the control has programmable delays for valve on and motor off, and indicator lights to simplify system monitoring and diagnostics. Two communication ports allow the addition of alarm contacts and future wireless communications. Features include technician pump prime mode, limited reset and limited recycle, and welded relay protection.
Quiet, Clean Comfort:
A dense, ceramic fiber combustion chamber provides a quiet and efficient operating furnace while foil-faced high density insulation reduces operation sound as well as heat loss. State-of-the-art engineering and top quality components combine to provide clean burning warm air comfort-plus many models come pre-wired to easily add central air conditioning (two to five ton cooling capacities).
Efficiency and Versatility:
The Patriot 80 oil furnace is exceptionally efficient and versatile thanks to its powerful heat exchanger that maximizes energy usage to minimize utility costs. Models feature multiple firing rates and capacities ranging from 58,000 to 196,000 BTUH, allowing a wide choice of heating efficiencies.
Trouble-Free Maintenance :
All components from the welded heat exchanger to the Beckett high efficiency oil burner with flame retention head are built to be reliable. With removable panels and easily accessed clean-out ports, all components are located for simple access and maintenance. In addition, the Patriot 80 features standard components should replacement parts be needed.
| Depth (Inches): | 52" |
|---|---|
| Height (Inches): | 37" |
| Airflow: | Lowboy |
| Ton: | 5 |
| Max Nozzle Size: | 1.00 GPH |
| Warranty: | 5 Year (Parts) Limited Lifetime for Heat Exchanger |
| Efficiency: | 83% |
| Min Nozzle Size: | .85 GPH |
| Fuel Type: | Oil |
| BTU Output: | 113000 to 127000 |
| Air Flow Capacity (CFM): | 2130 |
| BTU Input: | 134000 to 151000 |
| Width (Inches): | 22-1/2" |
| Type: | Modular Blower |